Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS
Mfr # H2C-125-S
Zoro # G6748454
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/4 in
Product Information
- Brand Climax Metal Products
- MFR # H2C-125-S
- Zoro # G6748454
- UPC # 044861270066
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 1/4 in |
Clearance Diameter | 2.25 in |
For Shaft Diameter | 1 1/4 in |
Collar Outside Diameter | 2 1/4 in |
Screw Length | 3/4 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- SURTEK Air hose with spring 3/8" x 7.5m (108153)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF4L106MB, Return Line, 5 micron, Outside-In (MF0062429)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (2C-043)
- CLIMAX METAL PRODUCTS 1 1/2" ID Steel Set Collar Kw Set Screw Collar, Stl, Bo (C-150-KW)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1C-031-S)
- CLIMAX METAL PRODUCTS 7/8" ID 2Pc Double Wide Clamp Collar, Stl, Bo (D2C-087)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 2 In, SS (1C-200-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/2 In, Aluminum (2C-250-A)
- GLOBAL 5/8" ID Split Clamp Collar, Stl, Bo (G1SC-062-B)
- Climax Metal Products Couplings, Collars, & Adapters