Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 1Pc, 5/16 In, SS
Mfr # 1C-031-S
Zoro # G2848231
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # 1C-031-S
- Zoro # G2848231
- UPC # 044861191460
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 x 3/8" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 5/16 in |
Bore Diameter | 5/16 in |
Collar Width | 5/16 in |
Screw Length | 3/8 in |
Screw Thread Size | #4-40 |
Clearance Diameter | 0.88 in |
Collar Outside Diameter | 11/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062-S)
- SOLBERG Filter Element, Polyester, 5 Microns (485P)
- NSK NSK 608ZZ, 600 Series Single Row Deep Groove Ball Bearing (608ZZ)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/8 In, SS (1C-012-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/4 In, SS (1C-025-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (C-025X3)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 5/8inBoredia. (H2C-062)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 5/16 in Bore dia (1C-031-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/4 In, Aluminum (2C-125-A)
- J.W. WINCO DIN6331-M6 Collar Nut Steel (6331-M6)
- Climax Metal Products Couplings, Collars, & Adapters