Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 1Pc, 1 In, SS
Mfr # 1C-100-S
Zoro # G9696127
original price:
$19.79
11% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # 1C-100-S
- Zoro # G9696127
- UPC # 044861193884
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 2.062 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 in |
Screw Length | 5/8 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.06 in |
Collar Outside Diameter | 1 3/4 in |
For Shaft Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.06 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/8 In, Steel (2C-237)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (C-050X3)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-1/2inBoredia (1C-150-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-5/16 In, Steel (1C-131)
- CLIMAX METAL PRODUCTS 3/4" ID Set Screw Collar, Stl, Unpltd (C-075-DT)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (C-150-BO)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, Steel (MSP-17-F)
- Climax Metal Products Shaft Collars