Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS
Mfr # 1C-125-S
Zoro # G6991031
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/16 in
Product Information
- Brand Climax Metal Products
- MFR # 1C-125-S
- Zoro # G6991031
- UPC # 044861191002
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.31 in |
Screw Length | 3/4 in |
For Shaft Diameter | 1 1/4 in |
Collar Outside Diameter | 2 3/16 in |
Bore Diameter | 1 1/4 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Air Tubing Outlet Block 3/8" NPT (PCBL38)
- GATES 584 mm Outside Length, 10 mm Top Width, 1 Ribs (10X540LI)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 170Z120A, Pressure Line, 3 micron, Outside-In (MF0576104)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-7/8 In, SS (2C-287-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3 In, Steel (1C-300)
- CLIMAX METAL PRODUCTS 1" ID 2 Ss@90 Set Screw Collar, Stl, Bo (C-100-2H @ 90)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/4 In, SS (H2C-075-S)
- CLIMAX METAL PRODUCTS 5/8" ID 2 Ss@90 Set Screw Collar, Stl, Bo (C-062-2H @ 90)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3/4inBoredia. (CR2C-075-S)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Alum (CL-4-A)
- Climax Metal Products Shaft Collars