Shop All Expanding Drums
Climax Metal Products
Sanding Drum, 2InDia, 2InW, 6000RPM
Mfr # SD-032032-04NL
Zoro # G9982332
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 2 in
- Material Rubber
- Shank Size 1/4 in
- Max. RPM 6,000 RPM
Product Information
- Brand Climax Metal Products
- MFR # SD-032032-04NL
- Zoro # G9982332
- UPC # 044861014066
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 2 in |
Width | 2 in |
Shank Size | 1/4 in |
Connector Size | 1/4 in |
Overall Width | 2 in |
Overall Diameter | 2 in |
Details
Item | Expanding Drum |
Material | Rubber |
Max. RPM | 6,000 RPM |
Product Type | Expander Drum |
Expanding Type | Unslotted |
Connector Type | Straight Shank |
Maximum Operating Speed | 6,000 RPM |
Expanding Material | Rubber |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 6,000 RPM, Overall Diameter 2 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 240 Grit, Aluminum Oxide (7000028094)
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- DEWALT 5" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4619)
- MERIT Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff (08834160009)
- CLIMAX METAL PRODUCTS Sanding Drum, 3/4InDia, 2InW, 9000RPM (SD-012032-04QL)
- CLIMAX METAL PRODUCTS Sanding Drum, 3/4InDia, 1InW, 19000RPM (SD-012016-04NL)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 1InW, 15000RPM, Rubber (SD-016016-04NL)
- CLIMAX METAL PRODUCTS Sanding Drum, 1/2InDia, 1/2InW, 30000RPM (SD-008008-04QL)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 1InW, 15000RPM (SD-016016-04QL)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 2InW, 8000RPM (SD-016032-04QL)
- CLESCO 1-1/2" X 3" With 3/8" Shank Sanding Drum Quick Lock Type (SD-024048-06QL)
- Climax Metal Products Expanding Drums