Shop All Rigid Clamp Couplings
Climax Metal Products
Rigid Sft Cplg, 4-1/2in.L, 2-3/4in.dia, S
Mfr # RC-175-KW
Zoro # G0208321
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 3/4 in
- Material - Couplings Steel
- Outside Dia. 2 3/4 in
Product Information
- Brand Climax Metal Products
- MFR # RC-175-KW
- Zoro # G0208321
- UPC # 488610066270
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Overall Length | 4 1/2 in |
Clearance Dia. | 2.75 in |
Screw Size | 3/8"-16 |
Screw Size (In.) | 3/8-16 x 1/2 |
Clearance Dia. (In.) | 2.75 |
Keyway Width | 3/8 in |
Keyway Width (In.) | 3/8 |
Bore Diameter 2 | 1 3/4 in |
Clearance Diameter | 2.75 in |
Keyway Width 2 | 3/8 in |
Keyway Depth 2 | 3/16 in |
Keyway Width 1 | 3/8 in |
Bore Diameter 1 | 1 3/4 in |
Minimum Bore Diameter | 1 3/4 in |
Screw Thread Size | 3/8"-16 |
Coupling Outside Diameter | 2 3/4 in |
Keyway Depth 1 | 3/16 in |
Maximum Bore Diameter | 1 3/4 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 2.75 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 3/4 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 1,800 RPM, Maximum Torque 1,751 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081608)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Quarter Turn (072-0020RP)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-050)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-050-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-125-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-075-075-KW)
- DAYTON Coupling, Rigid Steel (3ZN61)
- Climax Metal Products Rigid Clamp Couplings