Shop All Keyless Bushings
Climax Metal Products
KeylessLockAssem, C405 Ser, 2.756 Shaftdia
Mfr # C405M-70X110
Zoro # G0209609
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 70 mm
- Outside Dia. (In.) 4.331
- Overall Length 90 mm
Product Information
- Brand Climax Metal Products
- MFR # C405M-70X110
- Zoro # G0209609
- UPC # 044861076989
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 70 mm |
Outside Dia. (In.) | 4.331 |
Overall Length | 90 mm |
Shaft Dia. (mm) | 70 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 3.543 |
Bolt Size | M10 x 60 |
Shaft Dia. (In.) | 2.756 |
Outside Dia. | 110 mm |
Overall Length (mm) | 90 |
Outside Dia. (mm) | 110 |
Screw Thread Size | M10 x 60 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 110 mm |
Overall Width | 90 mm |
For Bore Diameter | 70 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 70 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 110 mm, Overall Width 90 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 33,182.493 psi, Maximum Transmitted Torque 727 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Size, 2 Postn, 24VDC, 5/32"Port (SY3160-5LOZ-N3)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B3G0BB549C)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- POWERDRIVE Sheave, SK Bushing, 3.75"O.D. (1B34SH)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C405 Ser, 3 Shaft dia. (C405E-300)
- CLIMAX METAL PRODUCTS Shrink Disc, C733 Series, 3.15 Shaft dia. (C733M-80)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 3.938 In., 11 Bolt (C405E-393)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 0.472 Shaftdia (C193M-12)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C405 Ser, 1.125 Shaftdia (C405E-112)
- CLIMAX METAL PRODUCTS Shrink Disc, C733 Series, 3.543 Shaft dia. (C733M-90)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 1.378Shaftdia (C123M-35X60)
- Climax Metal Products Bushings