Shop All Keyless Bushings
Climax Metal Products
KeylessLockAssem, C405 Ser, 1.772 Shaftdia
Mfr # C405M-45X75
Zoro # G0209660
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 45 mm
- Outside Dia. (In.) 2.953
- Overall Length 62 mm
Product Information
- Brand Climax Metal Products
- MFR # C405M-45X75
- Zoro # G0209660
- UPC # 044861076521
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 45 mm |
Outside Dia. (In.) | 2.953 |
Overall Length | 62 mm |
Overall Length (mm) | 62 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 45 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 2.441 |
Outside Dia. (mm) | 75 |
Outside Dia. | 75 mm |
Shaft Dia. (In.) | 1.772 |
Shaft Dia. (mm) | 45 |
Screw Thread Size | M8 x 45 |
Overall Width | 62 mm |
For Bore Diameter | 45 mm |
Outside Diameter | 75 mm |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 45 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 75 mm, Overall Width 62 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 36,252.705 psi, Maximum Transmitted Torque 199 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6003 C3, Single Row Ball Bearings (6003 C3)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.375 Rod (216048)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A72440C-BG)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 42mm, 8 Bolt (C192M-42X67)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133E Ser, 1.688Shaftdia (C133E-168)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C200 Ser, 3 Shaft dia. (C200E-300)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123E Ser, 2.375Shaftdia (C123E-237)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 32mm, 6 Bolt (C192M-32X51)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C405 Ser, 4 Shaft dia. (C405E-400)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.000 In., 5 Bolt (C192E-100)
- Climax Metal Products Bushings