Shop All Keyless Bushings
Climax Metal Products
KeylessLockAssem, C200 Ser, 2.165 Shaftdia
Mfr # C200M-55X85
Zoro # G0210065
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 55 mm
- Outside Dia. (In.) 3.346
- Overall Length 32 mm
Product Information
- Brand Climax Metal Products
- MFR # C200M-55X85
- Zoro # G0210065
- UPC # 044861075272
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 55 mm |
Outside Dia. (In.) | 3.346 |
Overall Length | 32 mm |
Outside Dia. | 85 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. (mm) | 85 |
Overall Length (mm) | 32 |
Overall Length (In.) | 1.26 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 22 |
Shaft Dia. (In.) | 2.165 |
Shaft Dia. (mm) | 55 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 85 mm |
Overall Width | 32 mm |
Screw Thread Size | M8 x 22 |
For Bore Diameter | 55 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 55 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 85 mm, Overall Width 32 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 35,767.898 psi, Maximum Transmitted Torque 173 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCL201H, 20 Ton, 1.75 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL201H)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- FOSTER Auto Socket, 1/2" FPT, Brass (FM5205)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- CLIMAX METAL PRODUCTS Shrink Disc, C733 Series, 2.953 Shaft dia. (C733M-75)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 18mm, 4 Bolt (C192M-18X38)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 1.25 Shaft dia (C200E-125)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133E Ser, 1.688Shaftdia (C133E-168)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 2.250 In., 10 Bolt (C405E-225)
- CLIMAX METAL PRODUCTS Keyless Locking Assembly, Shaft Dia. 19mm (C801M-019)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B302100)
- Climax Metal Products Keyless Bushings