Shop All Keyless Bushings
Climax Metal Products
KeylessLockAssem, C123M Ser, 1.378Shaftdia
Mfr # C123M-35X60
Zoro # G0211340
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 35 mm
- Outside Dia. (In.) 2.362
- Overall Length 34.5 mm
Product Information
- Brand Climax Metal Products
- MFR # C123M-35X60
- Zoro # G0211340
- UPC # 044861074671
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 35 mm |
Outside Dia. (In.) | 2.362 |
Overall Length | 34.5 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 60 mm |
Outside Dia. (mm) | 60 |
Shaft Dia. (mm) | 35 |
Overall Length (mm) | 34.5 |
Bolt Size | M6 x 20 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.378 |
Overall Length (In.) | 1.358 |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 34.5 mm |
Screw Thread Size | M6 x 20 |
Outside Diameter | 60 mm |
For Bore Diameter | 35 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 35 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,830.327 psi, Maximum Transmitted Torque 48 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-2)
- GATES PowerGrip HTD Belts, 882-3M-09 (882-3M-09)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-13-G)
- GATES 3632 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B140)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 1.5 Shaft dia. (C200E-150)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C405 Ser, 1.772 Shaftdia (C405M-45X75)
- CLIMAX METAL PRODUCTS Keyless Locking Assembly, Shaft Dia. 19mm (C801M-019)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 32mm, 6 Bolt (C192M-32X51)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 0.787 Shaftdia (C193M-20)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.500 In., 7 Bolt (C405E-150)
- CLIMAX METAL PRODUCTS Shrink Disc, C733 Series, 2.953 Shaft dia. (C733M-75)
- Climax Metal Products Keyless Bushings