Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Steel
Mfr # RC-125
Zoro # G6659791
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Steel
- Outside Dia. 2 1/4 in
Product Information
- Brand Climax Metal Products
- MFR # RC-125
- Zoro # G6659791
- UPC # 044861357446
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Overall Length | 4 in |
Screw Size (In.) | 3/8-16 x 1/2 |
Clearance Dia. (In.) | 2-1/4 |
Screw Size | 3/8"-16 |
Clearance Dia. | 2.25 in |
Bore Diameter 1 | 1 1/4 in |
Screw Thread Size | 3/8"-16 |
Different Bore Sizes | No |
Minimum Bore Diameter | 1 1/4 in |
Clearance Diameter | 2.25 in |
Coupling Outside Diameter | 2 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round, Clearance Diameter 2.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 3,500 RPM, Maximum Torque 1,250 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 62" - BB62 (BB62)
- XPOWER XPOWER’s WT-90 Mobile Water Reservoir Tank for misting fans provides a large volume of water on wheels for convenient cooling all day long. (WT-90)
- ELESA Oil level sight glass, HFTX.18-M25x1.5 (HFTX.)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E578)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-125-KW)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 1.5 Shaftdia (C600E-150)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC100-075SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-100-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-175-175)
- Climax Metal Products Rigid Clamp Couplings