Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Steel
Mfr # RC-125-KW
Zoro # G7046812
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Steel
- Outside Dia. 2 1/4 in
Product Information
- Brand Climax Metal Products
- MFR # RC-125-KW
- Zoro # G7046812
- UPC # 044861351420
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Overall Length | 4 in |
Screw Size | 3/8"-16 |
Clearance Dia. | 2.25 in |
Keyway Width (In.) | 1/4 |
Screw Size (In.) | 3/8-16 x 1/2 |
Clearance Dia. (In.) | 2-1/4 |
Keyway Width | 1/4 in |
Clearance Diameter | 2.25 in |
Keyway Depth 2 | 1/8 in |
Keyway Width 2 | 1/4 in |
Keyway Width 1 | 1/4 in |
Minimum Bore Diameter | 1 1/4 in |
Screw Thread Size | 3/8"-16 |
Maximum Bore Diameter | 1 1/4 in |
Keyway Depth 1 | 1/8 in |
Coupling Outside Diameter | 2 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 1,800 RPM, Maximum Torque 1,250 in-lb, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBF-1/8-1/4-U (QBF-1/8-1/4-U)
- MAIN FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron, Outside-In (MF0059238)
- THRIFCO PLUMBING 64088H #88 Power Seal High Torque Hose Clamp 3-1/8 Inch to 6 In (6519588)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 1 Rod (288603)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-125)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150-KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 5 in. L, 3-1/2 in. dia., S (CC-225-225-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S-KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-5/8in.L, 2-1/2in.dia (2ISCC137-137SKW)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- Climax Metal Products Couplings, Collars, & Adapters