Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Steel
Mfr # RC-075
Zoro # G6999867
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 1/2 in
Product Information
- Brand Climax Metal Products
- MFR # RC-075
- Zoro # G6999867
- UPC # 044861358641
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 in |
Clearance Dia. | 1.5 in |
Clearance Dia. (In.) | 1-1/2 |
Screw Size (In.) | 5/16-18 x 3/8 |
Screw Size | 5/16"-18 |
Clearance Diameter | 1.5 in |
Screw Thread Size | 5/16"-18 |
Maximum Bore Diameter | 3/4 in |
Different Bore Sizes | No |
Bore Diameter 2 | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Minimum Bore Diameter | 3/4 in |
Bore Diameter 1 | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 3,500 RPM, Maximum Torque 563 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-11)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-231P-250)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-050-A)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-1/4in.L, 2-1/8in.dia, S (CC-112-112-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-100)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- Climax Metal Products Rigid Clamp Couplings