Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Stainless Steel
Mfr # RC-125-S-KW
Zoro # G7239601
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Outside Dia. 2 1/4 in
- Overall Length 4 in
Product Information
- Brand Climax Metal Products
- MFR # RC-125-S-KW
- Zoro # G7239601
- UPC # 044861353004
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Overall Length | 4 in |
Screw Size (In.) | 3/8-16 x 3/8 |
Clearance Dia. | 2.25 in |
Screw Size | 3/8"-16 |
Clearance Dia. (In.) | 2-1/4 |
Keyway Width (In.) | 1/4 |
Keyway Width | 1/4 in |
Clearance Diameter | 2.25 in |
Minimum Bore Diameter | 1 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Keyway Width 1 | 1/4 in |
Keyway Depth 1 | 1/8 in |
Keyway Width 2 | 1/4 in |
Keyway Depth 2 | 1/8 in |
Different Bore Sizes | No |
Screw Thread Size | 3/8"-16 |
Coupling Outside Diameter | 2 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.25 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 3,500 RPM, Maximum Torque 750 in-lb, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Flywheel, A Groove (4B253)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- SMC Sub-Plate, 3/8 NPT, Non Plug in Valves (VFS3000-S-03N)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 378990, 76 micron, Outside-In (MF0066346)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 2-3/4in.dia, S (RC-175-KW)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-037-A)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-050-050-KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 3-5/16in.dia, S (RC-200-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- Climax Metal Products Couplings, Collars, & Adapters