Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Stainless Steel
Mfr # RC-075-S-KW
Zoro # G6517987
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/4 in
- Overall Length 2 in
- With Keyway / Without Keyway With Keyway
Product Information
- Brand Climax Metal Products
- MFR # RC-075-S-KW
- Zoro # G6517987
- UPC # 044861352700
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 2 1/4 in |
Overall Length | 2 in |
Keyway Width (In.) | 3/16 |
Keyway Width | 3/16 in |
Screw Size (In.) | 5/16-18 x 1/4 |
Clearance Dia. | 1.5 in |
Clearance Dia. (In.) | 1-1/2 |
Screw Size | 5/16"-18 |
Different Bore Sizes | No |
Keyway Depth 2 | 3/32 in |
Bore Diameter 2 | 5/8 in |
Clearance Diameter | 1.5 in |
Maximum Bore Diameter | 5/8 in |
Keyway Depth 1 | 3/32 in |
Keyway Width 1 | 3/16 in |
Screw Thread Size | 5/16"-18 |
Coupling Outside Diameter | 2 1/4 in |
Keyway Width 2 | 3/16 in |
Bore Diameter 1 | 5/8 in |
Minimum Bore Diameter | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 3,500 RPM, Maximum Torque 338 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- LUBRIPLATE No. 930-Aa, 12/16 Oz Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-004)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X5/8 (2VP56X5/8)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 24VDC (554BB400MT00061)
- CLIMAX METAL PRODUCTS Rigid Shaft Coupling, Aluminum (RC-075-A)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-150-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-037-037-S)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType withKeyway, 3inL (RC-112-KW)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- Climax Metal Products Rigid Clamp Couplings