Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Stainless Steel
Mfr # RC-050-S
Zoro # G7180652
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1/2 in
- Outside Dia. 1 in
- Overall Length 1 1/2 in
Product Information
- Brand Climax Metal Products
- MFR # RC-050-S
- Zoro # G7180652
- UPC # 044861355701
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Overall Length | 1 1/2 in |
Screw Size | 1/4"-20 |
Screw Size (In.) | 1/4-20 x 1/4 |
Clearance Dia. (In.) | 1 |
Clearance Dia. | 1.0 in |
Different Bore Sizes | No |
Clearance Diameter | 1 in |
Maximum Bore Diameter | 1/2 in |
Coupling Outside Diameter | 1 in |
Screw Thread Size | 1/4"-20 |
Bore Diameter 2 | 1/2 in |
Bore Diameter 1 | 1/2 in |
Minimum Bore Diameter | 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 3,500 RPM, Maximum Torque 138 in-lb, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC NEEDLE FLAT 3MM X 178 SET 100 (6153998170)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-550-BBX)
- MIDWEST FASTENER 3/4" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65746)
- PIX Belt, B/5L, 21/32 x 44 in. OC (B41/5L440)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-050-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-050-S)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-050-KW)
- CLIMAX METAL PRODUCTS RigidSftCplg, TwoPcClpRecessScw, 2-1/4in.L (2CC-062-062)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-025-025)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- Climax Metal Products Couplings, Collars, & Adapters