Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Stainless Steel
Mfr # RC-037-S-KW
Zoro # G7234857
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/8 in
- Outside Dia. 3/4 in
- Overall Length 1 in
Product Information
- Brand Climax Metal Products
- MFR # RC-037-S-KW
- Zoro # G7234857
- UPC # 044861964675
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Keyway Width (In.) | 3/32 |
Clearance Dia. (In.) | 3/4 |
Screw Size | 1/4"-20 |
Keyway Width | 3/32 in |
Screw Size (In.) | 1/4-20 x 3/16 |
Clearance Dia. | 0.75 in |
Clearance Diameter | 0.75 in |
Maximum Bore Diameter | 3/8 in |
Bore Diameter 1 | 3/8 in |
Keyway Width 2 | 1/8 in |
Keyway Depth 2 | 1/16 in |
Keyway Depth 1 | 1/16 in |
Minimum Bore Diameter | 3/8 in |
Coupling Outside Diameter | 3/4 in |
Different Bore Sizes | No |
Keyway Width 1 | 1/8 in |
Bore Diameter 2 | 3/8 in |
Screw Thread Size | 1/4"-20 |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 0.75 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 3/8 in, Maximum Speed 3,500 RPM, Maximum Torque 103 in-lb, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- PIX V-Belt, 3/8 X 53 (3V530)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- TIMKEN TIM-45221, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 45221 (45221)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-037-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, SetScwType, 3-5/16in.dia, S (RC-200)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, One Pc Clp Type, 3-1/2in.L (ISCC-137-137)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- Climax Metal Products Couplings, Collars, & Adapters