Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-125-125-KW
Zoro # G6728461
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Steel
- Outside Dia. 2 5/16 in
Product Information
- Brand Climax Metal Products
- MFR # ISCC-125-125-KW
- Zoro # G6728461
- UPC # 044861410134
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 5/16 in |
Overall Length | 3 1/4 in |
Keyway Width (In.) | 1/4 |
Screw Size (In.) | 1/4-28 x 3/4 |
Clearance Dia. | 2.313 in |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2-5/16 |
Screw Size | 1/4"-28 |
Keyway Width 2 | 1/4 in |
Keyway Depth 1 | 1/8 in |
Bore Diameter 2 | 1 1/4 in |
Coupling Outside Diameter | 2 1/16 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.31 in |
Keyway Depth 2 | 1/8 in |
Keyway Width 1 | 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Minimum Bore Diameter | 1 1/4 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.31 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,080 in-lb, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Inlet Air Strainer Fitting, for IRT231C (402-565)
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.15-in. OD (2BK30 X 1 3/8)
- GATES Super HC Molded Notch Belts, 5VX412 (5VX412)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1-3/16)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-075)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075-KW)
- CLIMAX METAL PRODUCTS RigidSftCplg, TwoPcClpRecessScw, 2-1/4in.L (2CC-062-062)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- Climax Metal Products Couplings, Collars, & Adapters