Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-112-100-S
Zoro # G6622411
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in x 1-1/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 3/16 in
Product Information
- Brand Climax Metal Products
- MFR # ISCC-112-100-S
- Zoro # G6622411
- UPC # 044861044582
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/8 in |
Outside Dia. | 2 3/16 in |
Overall Length | 3 1/8 in |
Clearance Dia. | 2.188 in |
Clearance Dia. (In.) | 2-3/16 |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 5/8 |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 1 in |
Coupling Outside Diameter | 1 7/8 in |
Clearance Diameter | 2.19 in |
Bore Diameter 1 | 1 1/8 in |
Screw Thread Size | 1/4"-28 |
Maximum Bore Diameter | 1 1/8 in |
Bore Diameter 2 | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.19 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,330 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Seal Cartridge VAVC-Q2-M22U-25-E (VAVC-Q2-M22U-25-E)
- CHICAGO PNEUMATIC Jaw Carrier (8940167615)
- ADAPTALL Hose Adapter, 10 mm, Metric, 1/8", NPT (9235-10x1.5-02)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 40 # of Teeth (25B40)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC112-100SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-100-075KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-125-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-125KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-175-175)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC062-050SKW)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- Climax Metal Products Rigid Clamp Couplings