Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-075-075
Zoro # G7096713
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 13/16 in
Product Information
- Brand Climax Metal Products
- MFR # ISCC-075-075
- Zoro # G7096713
- UPC # 044861415016
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 13/16 in |
Overall Length | 2 1/4 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.813 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. (In.) | 1-13/16 |
Maximum Bore Diameter | 3/4 in |
Minimum Bore Diameter | 3/4 in |
Bore Diameter 2 | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 3/4 in |
Clearance Diameter | 1.81 in |
Different Bore Sizes | No |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.81 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,540 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Band Clamp, 9/32", Phosphate, PK25 (CTL-4.5ST SP1 PA)
- OPTIBELT V-Belt; SPZ Series; 2133MM Belt Outside Len (SPZ2120)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S20)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-100-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-062KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-175-175KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, Set ScwType, 1inL, 5/8india (RC-031-A)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-025)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075)
- Climax Metal Products Couplings, Collars, & Adapters