Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-112-112KW
Zoro # G6620266
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/8 in
- Material - Couplings Steel
- Outside Dia. 2 3/16 in
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-112-112KW
- Zoro # G6620266
- UPC # 044861043073
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 2 3/16 in |
Overall Length | 3 1/8 in |
Clearance Dia. | 2.188 in |
Clearance Dia. (In.) | 2-3/16 |
Screw Size | 1/4"-28 |
Keyway Width | 1/4 in |
Keyway Width (In.) | 1/4 |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Width 1 | 1/4 in |
Minimum Bore Diameter | 1 1/8 in |
Bore Diameter 1 | 1 1/8 in |
Coupling Outside Diameter | 1 7/8 in |
Keyway Width 2 | 1/4 in |
Different Bore Sizes | No |
Keyway Depth 2 | 1/8 in |
Clearance Diameter | 2.19 in |
Maximum Bore Diameter | 1 1/8 in |
Bore Diameter 2 | 1 1/8 in |
Keyway Depth 1 | 1/8 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 2.19 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,770 in-lb, Overall Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.75" OD (VP375X050)
- FESTO Push-In Fitting QS-1/4-8 (QS-1/4-8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x5/8)
- ENERPAC Gasket, C550357 (C550357)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, Set ScwType, 1inL, 5/8india (RC-031-A)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-125-125-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-075-075-KW)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- Climax Metal Products Couplings, Collars, & Adapters