Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Aluminum
Mfr # RC-100-A
Zoro # G7116943
original price:
$29.35
5% off
new price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 in
- Outside Dia. 2 in
- Overall Length 3 in
Product Information
- Brand Climax Metal Products
- MFR # RC-100-A
- Zoro # G7116943
- UPC # 044861358849
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Overall Length | 3 in |
Screw Size (In.) | 5/16-18 x 1/2 |
Clearance Dia. | 2.0 in |
Screw Size | 5/16"-18 |
Clearance Dia. (In.) | 2 |
Different Bore Sizes | No |
Coupling Outside Diameter | 2 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter 1 | 1 in |
Bore Diameter 2 | 1 in |
Maximum Bore Diameter | 1 in |
Minimum Bore Diameter | 1 in |
Clearance Diameter | 2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 1,800 RPM, Maximum Torque 450 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-100-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-050-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-125-125-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-200-200-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-175-175)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- Climax Metal Products Rigid Clamp Couplings