Shop All Abrasive Wheel Adapters
Climax Metal Products
Cartridge Roll Mandrel, 1/4InD, 1/8In, 1InL
Mfr # CR-9
Zoro # G9982551
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 in
- Max. RPM Not Rated
- Pilot Dia. 1/8 in
- Fits Hole 1/8 in
Product Information
- Brand Climax Metal Products
- MFR # CR-9
- Zoro # G9982551
- UPC # 044861020494
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 in |
Pilot Dia. | 1/8 in |
Overall Length | 2 3/4 in |
Pilot Diameter | 1/8 in |
Shank Diameter | 1/4 in |
Details
Item | Cartridge Roll Mandrel |
Max. RPM | Not Rated |
Fits Hole | 1/8 in |
For Use With | Cartridge Rolls |
Compatible Abrasive Type | Cartridge Rolls |
Maximum Operating Speed | Not Rated |
Shank Type | Straight |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 2 3/4 in, Pilot Length 1 in, Pilot Diameter 1/8 in, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45276)
- CONTINENTAL ABRASIVES 3" 60 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3060)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97531)
- DRILL AMERICA 1"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA9)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8InDia, 3/4InL (CR-2B)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8In, 1InL (CR-9-4)
- CLIMAX METAL PRODUCTS Threaded Mandrel, 1/4 In Dia, 4 In OAL (QC-1420-4)
- CLIMAX METAL PRODUCTS Spiral Roll, 80G, 1InDia, 1InL (SS-016016-080A)
- CLIMAX METAL PRODUCTS Threaded Mandrel, 1/4-20InSize (PM-1420)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8InDia, 1-1/2InL (CR-10-6)
- WALTER SURFACE TECHNOLOGIES Adaptor (39D005)
- Climax Metal Products Abrasive Wheel Adapters