Shop All Actuator Accessories
Climate Master
Actuator, Green Housing, 0.5 lb
Mfr # 23B0012N13
Zoro # G408330478
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Housing Color Green
- Product Type Actuator
- For Shaft Shape Round
- Overall Depth 7 1/4 in
Product Information
- Brand Climate Master
- MFR # 23B0012N13
- Zoro # G408330478
- Country of Origin United States
- Category Actuator Accessories
Dimensions
Overall Depth | 7 1/4 in |
Overall Height | 4 in |
Overall Width | 2 7/8 in |
Details
Input Voltage | 24V DC |
Item | Actuator |
Housing Color | Green |
Product Type | Actuator |
For Shaft Shape | Round |
Valve Application | Valve |
Weight | 0.5 lb |
Replaces Honeywell Motors | 23B0012N01, 23B0012N03, 23B0012N04, 23B0012N11 |
Number of Auxiliary Switches | 0 |
Housing Material | Polyethylene |
Housing Material Finish | Black |
Electrical Connection Type | Screw Terminals |
Compatible with Series | Universal |
Plenum Rating | Not Plenum Rated |
Description
Actuator, Valve Application Valve, Signal Type Not Applicable, Rated Torque Not Applicable, Input Voltage 24V DC, Output Signal Not Applicable, Contact Form Not Applicable, Electrical Connection Type Screw Terminals, NEMA Rating Not Applicable, IP Rating Not Applicable, Spring Return Not Applicable, Time to Close Not Applicable, Shaft Type Not Applicable, Shaft Rotation Not Applicable, Stroke Degree Not Applicable, Mounting Type Direct Mount, Maximum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- NATIONAL Small Bore Inch Seal, 417507 (417507)
- FESTO Switch Lug EAPM-L2-45-SLS (EAPM-L2-45-SLS)
- FESTO Axial Kit EAMM-A-R38-87A (EAMM-A-R38-87A)
- FESTO Sensor Bracket EAPM-L2-SH (EAPM-L2-SH)
- FESTO Profile Mounting MUE-70/80 (MUE-70/80)
- DUFF-NORTON Controller For LT Series Actuators (LC2B-223112)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- Climate Master Actuator Accessories