Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95099
Zoro # G503673593
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Thread Standard Metric
- Shank Dia. 0.5000 in
Product Information
- Brand Cleveland
- MFR # C95099
- Zoro # G503673593
- UPC # 697334950998
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | M16x2.0 |
Cutter Dia. | 0.4700 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Thread Standard | Metric |
Cutting Direction | Neutral |
Number of Flutes | 5 |
Nomenclature | P; K; S; H |
Pitch | 2.0 mm |
Drilling Tool Configuration | Individual |
Pitch Range | 1.2500 in |
Primary Material Application ISO Code | M, P |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Flute Type | Helical |
List Number | CTMMC |
Measurement System | Metric |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI TRAY - F/M54U, M58U, M60FW, M60U & MTB60 BOXES (TRAY M)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- WESTWARD 2-piece Ball Peen Hammer Set, 12-24 oz., Hickory Handle (4YR62)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95037)
- GARANT Master TM UNC Thread Mill with Countersink, 9/16-12 Thread Size, TiAlN Coated (139723 9/16-12)
- Cleveland Threading & Turning Tools