Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95094
Zoro # G803673590
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.0000 in
- Shank Dia. 0.3125 in
- Thread Standard Metric
Product Information
- Brand Cleveland
- MFR # C95094
- Zoro # G803673590
- UPC # 697334950943
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000 in |
Shank Dia. | 0.3125 in |
Thread Size | M10x1.5 |
Cutter Dia. | 0.3000 in |
Length of Cut | 0.7500 in |
Shank Length | 2.2500 in |
Thread Length | 0.7500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | Metric |
Cutting Direction | Neutral |
Number of Flutes | 4 |
Pitch | 1.5 mm |
Nomenclature | P; K; S; H |
Measurement System | Metric |
Primary Material Application ISO Code | M, P |
List Number | CTMMC |
Pitch Range | 0.7500 in |
Drilling Tool Configuration | Individual |
Flute Type | Helical |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 930 Smartcast Mason's 32" Level w/Optivision (930-32)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/32 (45618)
- STARRETT Anvil Assembly, 0-1" (PT99542)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95005)
- MICRO 100 Thread Mill Helical Flute (TM-14NPT)
- Cleveland Threading & Turning Tools