Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95088
Zoro # G803673576
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.0000 in
- Shank Dia. 0.1875 in
- Cutting Direction Neutral
Product Information
- Brand Cleveland
- MFR # C95088
- Zoro # G803673576
- UPC # 697334950882
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000 in |
Shank Dia. | 0.1875 in |
Thread Size | M5x0.8 |
Cutter Dia. | 0.1200 in |
Length of Cut | 0.3120 in |
Shank Length | 1.6880 in |
Thread Length | 0.3120 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 0.8 mm |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | M, P |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Pitch Range | 0.3120 in |
Measurement System | Metric |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Flute Type | Helical |
List Number | CTMMC |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1200 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Aluminum THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITA)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- MILWAUKEE TOOL 6" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5786)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1700", Thread Size: 6 (819630)
- Cleveland Carbide Thread Mills