Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95086
Zoro # G203673527
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Shank Dia. 0.5000 in
- Cutting Direction Neutral
Product Information
- Brand Cleveland
- MFR # C95086
- Zoro # G203673527
- UPC # 697334950868
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | M18x2.5 |
Cutter Dia. | 0.4700 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 5 |
Pitch | 2.5 mm |
Nomenclature | P; K; S; H |
Primary Material Application ISO Code | M, P |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Drilling Tool Configuration | Individual |
List Number | CTMM |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Pitch Range | 1.2500 in |
Flute Type | Helical |
Measurement System | Metric |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Vac, Red 14 Gal Wet/Dry Rt1400 (62718)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #43 (44113)
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95037)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- Cleveland Threading & Turning Tools