Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95085
Zoro # G103673542
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Cutting Direction Neutral
- Shank Dia. 0.5000 in
Product Information
- Brand Cleveland
- MFR # C95085
- Zoro # G103673542
- UPC # 697334950851
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | M16x2.0 |
Cutter Dia. | 0.4700 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 5 |
Nomenclature | P; K; S; H |
Pitch | 2.0 mm |
Flute Type | Helical |
Pitch Range | 1.2500 in |
Measurement System | Metric |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Primary Material Application ISO Code | M, P |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Drilling Tool Configuration | Individual |
List Number | CTMM |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- BON TOOL Bon 21-159 Paver Joint Wire Brush-1-1/2" Wire With 54" Handle (21-159)
- PROTO WRENCH STUBBY 7/32" 6 POINT (POJ1207EFS)
- CUSTOM ACCESSORIES STRAP WRENCH SET, 2PK (19425)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95039)
- HHIP 9 Piece Tap Adapter Set For Hand Tapper 3900-0250 (3900-0289)
- Cleveland Carbide Thread Mills