Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95080
Zoro # G603673585
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.0000 in
- Thread Standard Metric
- Shank Dia. 0.3125 in
Product Information
- Brand Cleveland
- MFR # C95080
- Zoro # G603673585
- UPC # 697334950806
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000 in |
Shank Dia. | 0.3125 in |
Thread Size | M10x1.5 |
Cutter Dia. | 0.3000 in |
Length of Cut | 0.7500 in |
Shank Length | 2.2500 in |
Thread Length | 0.7500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | Metric |
Cutting Direction | Neutral |
Number of Flutes | 4 |
Nomenclature | P; K; S; H |
Pitch | 1.5 mm |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Flute Type | Helical |
Drilling Tool Configuration | Individual |
List Number | CTMM |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Pitch Range | 0.7500 in |
Primary Material Application ISO Code | M, P |
Measurement System | Metric |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CA 6 Piece Tool Post Set - Wedge Type 251-444 (3900-5140) (3900-5140)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- CRAWFORD PRODUCTS 8' GarTool Organizer, MN (TH96-6)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- Cleveland Threading & Turning Tools