Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95078
Zoro # G003673550
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.5000 in
- Cutting Direction Neutral
- Shank Dia. 0.2500 in
Product Information
- Brand Cleveland
- MFR # C95078
- Zoro # G003673550
- UPC # 697334950783
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000 in |
Shank Dia. | 0.2500 in |
Thread Size | M8x1.25 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6250 in |
Shank Length | 1.8750 in |
Thread Length | 0.6250 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 1.25 mm |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Pitch Range | 0.6250 in |
Measurement System | Metric |
List Number | CTMM |
Drilling Tool Configuration | Individual |
Flute Type | Helical |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Primary Material Application ISO Code | M, P |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2350 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Folding Handle, 3/8OD x 4.00 Lg x 1.850 Ht (8749-3724-A-24)
- DRILL AMERICA .3080 HSS Straight Shank Chucking Reamer (DWRR.3080)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95005)
- XACTFORM Thread Mill, 1/2" x 0.470" NE.14" NPTF (70308)
- Cleveland Threading & Turning Tools