Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95075
Zoro # G803673569
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.5000 in
- Thread Standard Metric
- Shank Dia. 0.1875 in
Product Information
- Brand Cleveland
- MFR # C95075
- Zoro # G803673569
- UPC # 697334950752
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000 in |
Shank Dia. | 0.1875 in |
Thread Size | M6x1.0 |
Cutter Dia. | 0.1700 in |
Length of Cut | 0.5000 in |
Shank Length | 2.0000 in |
Thread Length | 0.5000 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | Metric |
Cutting Direction | Neutral |
Number of Flutes | 3 |
Pitch | 1.0 mm |
Nomenclature | P; K; S; H |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Flute Type | Helical |
Measurement System | Metric |
List Number | CTMM |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | M, P |
Pitch Range | 0.5000 in |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Set for Stainless Steel (166SS)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95039)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- Cleveland Carbide Thread Mills