Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95074
Zoro # G703673553
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.0000 in
- Cutting Direction Neutral
- Shank Dia. 0.1875 in
Product Information
- Brand Cleveland
- MFR # C95074
- Zoro # G703673553
- UPC # 697334950745
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000 in |
Shank Dia. | 0.1875 in |
Thread Size | M5x0.8 |
Cutter Dia. | 0.1200 in |
Length of Cut | 0.3120 in |
Shank Length | 1.6880 in |
Thread Length | 0.3120 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 0.8 mm |
Measurement System | Metric |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Flute Type | Helical |
Primary Material Application ISO Code | M, P |
Pitch Range | 0.3120 in |
List Number | CTMM |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Drilling Tool Configuration | Individual |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1200 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- KNIPEX Knipex Tools Lp 8603150 6 Inch Plier Wrench (KX8603150)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95037)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- Cleveland Threading & Turning Tools