Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95073
Zoro # G703673539
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.0000 in
- Cutting Direction Neutral
- Thread Standard Metric
Product Information
- Brand Cleveland
- MFR # C95073
- Zoro # G703673539
- UPC # 697334950738
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000 in |
Shank Dia. | 0.1250 in |
Thread Size | M4.5x0.75 |
Cutter Dia. | 0.1200 in |
Length of Cut | 0.2500 in |
Shank Length | 1.7500 in |
Thread Length | 0.2500 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | Metric |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 0.75 mm |
Primary Material Application ISO Code | M, P |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Measurement System | Metric |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Pitch Range | 0.2500 in |
Drilling Tool Configuration | Individual |
Flute Type | Helical |
List Number | CTMM |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1200 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- VIM PRODUCTS VIM Tools Stubby Philips Driver, P3 Tip, 1/4 in. Sqaure Drive (SP3)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95022)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- Cleveland Carbide Thread Mills