Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95044
Zoro # G403673594
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 4.0000 in
- Shank Dia. 0.7500 in
- Thread Standard UNC
Product Information
- Brand Cleveland
- MFR # C95044
- Zoro # G403673594
- UPC # 697334950448
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4.0000 in |
Shank Dia. | 0.7500 in |
Thread Size | 1-8 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1.3750 in |
Shank Length | 2.6250 in |
Thread Length | 1.3750 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Thread Standard | UNC |
Cutting Direction | Neutral |
Number of Flutes | 5 |
Nomenclature | P; K; S; H |
Pitch | 8 TPI |
Drilling Tool Configuration | Individual |
Flute Type | Helical |
Pitch Range | 1.3750 in |
List Number | CTMC |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Measurement System | Decimal Inch |
Primary Material Application ISO Code | M, P |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.6200 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m39x4 Carbon Steel Hex Die (DWTMHX39X4)
- WOODOWL Countersink #5 - 1/8" (00750)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95037)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- Cleveland Carbide Thread Mills