Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95041
Zoro # G503673548
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Shank Dia. 0.5000 in
- Thread Standard UNF
Product Information
- Brand Cleveland
- MFR # C95041
- Zoro # G503673548
- UPC # 697334950417
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | 3/4-16 |
Cutter Dia. | 0.4950 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Thread Standard | UNF |
Cutting Direction | Neutral |
Number of Flutes | 5 |
Nomenclature | P; K; S; H |
Pitch | 16 TPI |
List Number | CTMC |
Flute Type | Helical |
Drilling Tool Configuration | Individual |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Primary Material Application ISO Code | M, P |
Pitch Range | 1.2500 in |
Measurement System | Decimal Inch |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.4950 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Arm, Lower Contact (108227)
- DE-STA-CO Clamp Hold-Down Action 345 (345)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 3/8 In, 3 1/8 In (GN6X3500TR6DL21)
- RECOIL Tanged Insert, 6-32 Front End Assembly (M8551-06-15)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95037)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- Cleveland Threading & Turning Tools