Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95039
Zoro # G403673549
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Cutting Direction Neutral
- Thread Standard UNC
Product Information
- Brand Cleveland
- MFR # C95039
- Zoro # G403673549
- UPC # 697334950394
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | 3/4-10 |
Cutter Dia. | 0.4950 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNC |
Number of Flutes | 5 |
Pitch | 10 TPI |
Nomenclature | P; K; S; H |
Pitch Range | 1.2500 in |
Primary Material Application ISO Code | M, P |
Flute Type | Helical |
List Number | CTMC |
Drilling Tool Configuration | Individual |
Measurement System | Decimal Inch |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.4950 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Square End Mill, 7 mm, TiAlN Coated (202725 7)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- WESTWARD 3/4 in Drive Impact Socket 55 mm Size 6 pt Deep Depth, Black Oxide (21WL52)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95005)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- Cleveland Carbide Thread Mills