Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95035
Zoro # G303673526
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Shank Dia. 0.5000 in
- Thread Standard UNC
Product Information
- Brand Cleveland
- MFR # C95035
- Zoro # G303673526
- UPC # 697334950356
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | 9/16-12 |
Cutter Dia. | 0.3700 in |
Length of Cut | 0.8750 in |
Shank Length | 2.6250 in |
Thread Length | 0.8750 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | UNC |
Cutting Direction | Neutral |
Number of Flutes | 4 |
Pitch | 12 TPI |
Nomenclature | P; K; S; H |
Measurement System | Decimal Inch |
Primary Material Application ISO Code | M, P |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Drilling Tool Configuration | Individual |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Flute Type | Helical |
List Number | CTMC |
Pitch Range | 0.8750 in |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.3700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 in. Extended 1/4 in. Nut Driver (ML48-28-4016)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- DRILL AMERICA Pilot for 1" HSS Premium Annular Cutter (DWC5-530-905)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (15228)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95007)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- Cleveland Threading & Turning Tools