Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95022
Zoro # G803673552
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Shank Dia. 0.5000 in
- Thread Standard UNC
Product Information
- Brand Cleveland
- MFR # C95022
- Zoro # G803673552
- UPC # 697334950226
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.5000 in |
Thread Size | 7/8-9 |
Cutter Dia. | 0.4950 in |
Length of Cut | 1.2500 in |
Shank Length | 2.2500 in |
Thread Length | 1.2500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | UNC |
Cutting Direction | Neutral |
Number of Flutes | 5 |
Nomenclature | P; K; S; H |
Pitch | 9 TPI |
Flute Type | Helical |
Drilling Tool Configuration | Individual |
Pitch Range | 1.2500 in |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Measurement System | Decimal Inch |
List Number | CTM |
Primary Material Application ISO Code | M, P |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.4950 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- 5.11 Bag/Tote, Bag, Flat Dark Earth, 1050D Nylon (56026)
- KNIPEX Knipex 8801250 Alligator Adjustable Gripping Pliers - 1 0 in. (KNT-8801250)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95004)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- Cleveland Carbide Thread Mills