Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95013
Zoro # G403673556
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.5000 in
- Thread Standard UNC
- Cutting Direction Neutral
Product Information
- Brand Cleveland
- MFR # C95013
- Zoro # G403673556
- UPC # 697334950134
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000 in |
Shank Dia. | 0.3750 in |
Thread Size | 1/2-13 |
Cutter Dia. | 0.3500 in |
Length of Cut | 0.8750 in |
Shank Length | 2.6250 in |
Thread Length | 0.8750 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | UNC |
Cutting Direction | Neutral |
Number of Flutes | 4 |
Pitch | 13 TPI |
Nomenclature | P; K; S; H |
Pitch Range | 0.8750 in |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Flute Type | Helical |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | M, P |
List Number | CTM |
Measurement System | Decimal Inch |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.3500 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 52 pieces (730-01)
- PROTO 3/8 in Drive, 11/16" SAE Socket, 1 Points (J5244)
- INSIZE Zero Setter, Dial Display (2397-25A)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/16x5/16x13/16x2-1/2 (C61861)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95039)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- Cleveland Carbide Thread Mills