Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95012
Zoro # G203673589
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.0000 in
- Cutting Direction Neutral
- Shank Dia. 0.3750 in
Product Information
- Brand Cleveland
- MFR # C95012
- Zoro # G203673589
- UPC # 697334950127
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000 in |
Shank Dia. | 0.3750 in |
Thread Size | 7/16-20 |
Cutter Dia. | 0.3400 in |
Length of Cut | 0.8750 in |
Shank Length | 2.1250 in |
Thread Length | 0.8750 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNF |
Number of Flutes | 4 |
Nomenclature | P; K; S; H |
Pitch | 20 TPI |
Flute Type | Helical |
Primary Material Application ISO Code | M, P |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Drilling Tool Configuration | Individual |
List Number | CTM |
Pitch Range | 0.8750 in |
Measurement System | Decimal Inch |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.3400 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Jobsite Storage Box, Blue, 20 cu ft, 60" W x 24" D x 23" H (780U08)
- BESSEY 4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS12-8K)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X40)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95005)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- Cleveland Carbide Thread Mills