Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95010
Zoro # G103673597
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.0000 in
- Cutting Direction Neutral
- Shank Dia. 0.3125 in
Product Information
- Brand Cleveland
- MFR # C95010
- Zoro # G103673597
- UPC # 697334950103
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000 in |
Shank Dia. | 0.3125 in |
Thread Size | 3/8-24 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.7500 in |
Shank Length | 2.2500 in |
Thread Length | 0.7500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNF |
Number of Flutes | 4 |
Nomenclature | P; K; S; H |
Pitch | 24 TPI |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Pitch Range | 0.7500 in |
Flute Type | Helical |
List Number | CTM |
Primary Material Application ISO Code | M, P |
Measurement System | Decimal Inch |
Drilling Tool Configuration | Individual |
Description
Helical, Thread Mill, UNF, Carbide, TiAlN, 0.2900 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pick-up Tool w/Release, 23 1/2 In (3DYE2)
- GENERAL TOOLS FILE SET 12pc JEWLER IN POUCH (GN707475)
- CRESCENT WRENCH COMBINATION 7/16"" (CCW4)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50839)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95004)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- Cleveland Carbide Thread Mills