Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95009
Zoro # G803673545
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 3.0000 in
- Cutting Direction Neutral
- Shank Dia. 0.3125 in
Product Information
- Brand Cleveland
- MFR # C95009
- Zoro # G803673545
- UPC # 697334950097
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000 in |
Shank Dia. | 0.3125 in |
Thread Size | 3/8-16 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.7500 in |
Shank Length | 2.2500 in |
Thread Length | 0.7500 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNC |
Number of Flutes | 4 |
Nomenclature | P; K; S; H |
Pitch | 16 TPI |
Measurement System | Decimal Inch |
List Number | CTM |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Drilling Tool Configuration | Individual |
Flute Type | Helical |
Primary Material Application ISO Code | M, P |
Pitch Range | 0.7500 in |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.2900 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Extension, Drive Shaft (66547)
- DYNABRADE Vacuum Disc Pad, 127mm dia. (50631)
- YG-1 TOOL CO Ball End Mill, Single End, 1/8", HSS (41039HN)
- KRAFT TOOL Elite Series SS, 8"x6" 1/2"R (CFE103K)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95037)
- HHIP 7 Piece Replacement Adapters For Mini E-Z Hand Tapper (3900-0253)
- Cleveland Threading & Turning Tools