Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95007
Zoro # G403673563
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.5000 in
- Shank Dia. 0.2500 in
- Thread Standard UNC
Product Information
- Brand Cleveland
- MFR # C95007
- Zoro # G403673563
- UPC # 697334950073
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000 in |
Shank Dia. | 0.2500 in |
Thread Size | 5/16-18 |
Cutter Dia. | 0.2400 in |
Length of Cut | 0.6250 in |
Shank Length | 1.8750 in |
Thread Length | 0.6250 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Thread Standard | UNC |
Cutting Direction | Neutral |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 18 TPI |
Primary Material Application ISO Code | M, P |
Flute Type | Helical |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Measurement System | Decimal Inch |
List Number | CTM |
Drilling Tool Configuration | Individual |
Pitch Range | 0.6250 in |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.2400 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Bosch OE # 1607000V61 (S72)
- PALADIN TOOLS Crimpall Frame Clamshell (PA8000)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 5PK (48-00-5572)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95005)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.0640", Included Angle: 60 Degrees (993906-C3)
- Cleveland Threading & Turning Tools