Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95005
Zoro # G603673561
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.5000 in
- Shank Dia. 0.1875 in
- Cutting Direction Neutral
Product Information
- Brand Cleveland
- MFR # C95005
- Zoro # G603673561
- UPC # 697334950059
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000 in |
Shank Dia. | 0.1875 in |
Thread Size | 1/4-20 |
Cutter Dia. | 0.1800 in |
Length of Cut | 0.5000 in |
Shank Length | 2.0000 in |
Thread Length | 0.5000 in |
Details
Material - Machining | Carbide |
Item | Thread Mill |
Finish - Machining | TiAlN |
Cutting Direction | Neutral |
Thread Standard | UNC |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 20 TPI |
Measurement System | Decimal Inch |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | M, P |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Pitch Range | 0.5000 in |
List Number | CTM |
Flute Type | Helical |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.1800 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (33M594)
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- CLESCO 1/2" Hole Nut Type Arbor 3/8" Shank X 4 1/2" Oal (W-34EXL)
- L.H. DOTTIE L.H. Dottie 3/16'' Egg Beater Whisk Head (QSW36)
- CLEVELAND Thread Mill (C95037)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1200", Shank Dia.: 3/16" (836736-C6)
- Cleveland Carbide Thread Mills