Shop All Carbide Thread Mills
Cleveland
Thread Mill
Mfr # C95003
Zoro # G403673600
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Overall Length 2.0000 in
- Shank Dia. 0.1875 in
- Thread Standard UNC
Product Information
- Brand Cleveland
- MFR # C95003
- Zoro # G403673600
- UPC # 697334950035
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000 in |
Shank Dia. | 0.1875 in |
Thread Size | 10-24 |
Cutter Dia. | 0.1200 in |
Length of Cut | 0.3120 in |
Shank Length | 1.6880 in |
Thread Length | 0.3120 in |
Details
Item | Thread Mill |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Thread Standard | UNC |
Cutting Direction | Neutral |
Number of Flutes | 3 |
Nomenclature | P; K; S; H |
Pitch | 24 TPI |
Drilling Tool Configuration | Individual |
Measurement System | Decimal Inch |
Material Applications | Carbon steel, alloy steel, stainless steel, cast iron, hi-temp alloy and hardened steel |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Low Carbon Steel, Martensitic Stainless Steel |
List Number | CTM |
Pitch Range | 0.3120 in |
Primary Material Application ISO Code | M, P |
Flute Type | Helical |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.1200 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Telescoping Blow Gun (BG1007)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- DIABLO SDS-Max Floor Scrapers Deliver Xtrm Dura (DMAMXCH1200)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU11)
- CLEVELAND Thread Mill (C95039)
- CLEVELAND Thread Mill (C95005)
- CLEVELAND Thread Mill (C95022)
- CLEVELAND Thread Mill (C95004)
- CLEVELAND Thread Mill (C95007)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- MICRO 100 Thread Mill Multi Point (TM-375)
- Cleveland Threading & Turning Tools