Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes
Mfr # C59236
Zoro # G2540540
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type UNC
Product Information
- Brand Cleveland
- MFR # C59236
- Zoro # G2540540
- UPC # 697334592365
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Shank Dia. | Shank Dia.: 0.1680" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Tap Size | #8 |
Shank Length | 1 3/8 in |
65% Thread Drill Size | #25 |
75% Thread Drill Size | 3.75 mm |
Square Size | 0.1310 in |
55% Thread Drill Size | #24 |
Thread Size | #8-32 |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS DA Revolving Hole Punch (3012)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 14 (4-770)
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (C59283)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- Cleveland Taps