Shop All Thread Forming Taps
Cleveland
Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes
Mfr # C59177
Zoro # G2540400
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 1-3/4"
Product Information
- Brand Cleveland
- MFR # C59177
- Zoro # G2540400
- UPC # 697334591771
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H2 |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
Shank Dia. | Shank Dia.: 0.1410" |
Tap Size | #2 |
55% Thread Drill Size | 2.01 mm |
Thread Size | #2-56 |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 1.95 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | 5/64 in |
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442434)
- GEDORE Arc Punch, 25mm (570025)
- BETA Plier Floating C-Shaped Jaw, 290mm (010620229)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59282)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- CLEVELAND Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (C59283)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- Cleveland Thread Forming Taps