Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # C54726
Zoro # G2846328
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54726
- Zoro # G2846328
- UPC # 697334547266
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 23/32 in |
Tap Length Standard | USCTI |
Square Size | 0.2750 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP72)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- DRILL AMERICA 1-3/16"-12 HSS Plug Hand Tap (DWTST1-3/16-12P)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-2 Extractor/7/64"Bit (HAN53702)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54330)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55216)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55120)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- Cleveland Taps