Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # C54277
Zoro # G2844681
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. Shank Dia.: 0.168"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54277
- Zoro # G2844681
- UPC # 697334542773
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | Shank Dia.: 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3.60 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAIN Crain Undercut Saw, Heavy Duty (78-835)
- VIKING #36 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03540)
- CLESCO 1/2" ID Motor Shaft Arbor Heavy Duty Type-Economy Style (AS-4FS-L)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C54332)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55216)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11640)
- Cleveland Taps